Shop All Surveyor Vests
Mutual Industries
High Visibility Polyester ANSI Class, PK2, 10 in Height, 10 in Width
Mfr # M16368-1-4
Zoro # G2866191
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size X-Large
- Color Orange
- Material Polyester
- Width 10 in
- Features 4" lime/silver/lime reflective tape on front and back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # M16368-1-4
- Zoro # G2866191
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | X-Large |
Width | 10 in |
Depth | 1 in |
Details
Item | High Visibility Polyester ANSI Class,PK2 |
Color | Orange |
Material | Polyester |
Features | 4" lime/silver/lime reflective tape on front and back |
Lockout Application | To be worn over a shirt, sweatshirt in a variety of construction applications |
Weight | 1 Pound |
For Use With | Construction Settings |
Description
High Visibility Polyester ANSI Class,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Door Scraper" Commercial Entrance Mat - 5/8 in x 24 in x 32 in - Black Non-Slip Borders (03-189)
- NOTRAX 5 ft Static Dissipative Mat 5 ft Thick, PVC (825S0035BY)
- PIG DrainBlocker Cover, 24 x 24 In (PLR401)
- NMC Danger Hard Hats Required In This Area Sign (D545RB)
- RADIANS Radians SV59-1 Type O Class 1 Heavy Duty Surveyor Safety Vest (SV59-1ZBM-L)
- RADIANS Radians SV272-3 Type R Class 3 Multipurpose Surveyor Vest (SV272-3ZGM-M)
- RADIANS Radians® Type R Class 2 Two-Tone Surveyor Safety Vest, XL, Green, SV6G2XL (SV6GXL)
- RADIANS Radians SV7 Surveyor Type R Class 2 Safety Vest (SV7GXL)
- RADIANS Radians SV46 Surveyor Type R Class 2 Breakaway Safety Vest (SV46OM)
- KISHIGO L, Lime Class 3 High Performance Surveyors Zipper Vest (S5014-L)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Mesh Safety Vest (SV6-2ZOM-XL)
- Mutual Industries Workwear and Protective Clothing