Shop All Surveyor Vests
Mutual Industries
High Visibility Polyester ANSI Class, PK2, 10 in Height, 10 in Width
Mfr # M16368-1-3
Zoro # G2866149
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Large
- Color Orange
- Material Polyester
- Width 10 in
- Features 4" lime/silver/lime reflective tape on front and back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # M16368-1-3
- Zoro # G2866149
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | Large |
Width | 10 in |
Depth | 1 in |
Details
Item | High Visibility Polyester ANSI Class,PK2 |
Color | Orange |
Material | Polyester |
Features | 4" lime/silver/lime reflective tape on front and back |
Lockout Application | To be worn over a shirt, sweatshirt in a variety of construction applications |
Weight | 1 Pound |
For Use With | Construction Settings |
Description
High Visibility Polyester ANSI Class,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 10 RIPSAW ROMEO AT, MENS PR (A7341-10M)
- AMERICAN LOCK Lockout Padlock, KA, Yellow, 1-7/8"H, PK3 (A1105KAS3YLW)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (44-3455)
- BRADY Number Label, 5, 3/4in.Hx21/32in.W, Vinyl (9712-5)
- KISHIGO 3XL, Lime Class 2 Black Series Surveyors Vest (S5002-3X)
- DEWALT DeWalt ANSI Class 2 Heavy Duty Surveyor Vest M (DSV521-M)
- GSS SAFETY ONYX Surveyors Safety Vest, Black, XL (1513-XL)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Solid/Mesh Safety Vest (SV6O3X)
- KISHIGO XL, Lime, Class 2, All Mesh Contrast Vest (1195-XL)
- ERGODYNE Lime Type R Class 2 Economy Surveyors Ve (8249Z)
- ERGODYNE Orange Type R Class 2 Heavy-Duty Surveyo (8254HDZ)
- Mutual Industries High Visibility Clothing