Shop All Surveyor Vests
Mutual Industries
High Visibility Polyester ANSI Class, PK2, 10 in Height, 10 in Width
Mfr # M16368-1-2
Zoro # G2866225
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Medium
- Color Orange
- Material Polyester
- Width 10 in
- Features 4" lime/silver/lime reflective tape on front and back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # M16368-1-2
- Zoro # G2866225
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | Medium |
Width | 10 in |
Depth | 1 in |
Details
Item | High Visibility Polyester ANSI Class,PK2 |
Color | Orange |
Material | Polyester |
Features | 4" lime/silver/lime reflective tape on front and back |
Lockout Application | To be worn over a shirt, sweatshirt in a variety of construction applications |
Weight | 1 Pound |
For Use With | Construction Settings |
Description
High Visibility Polyester ANSI Class,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN CO Rock Creek Neoprene Stockingfoot Fishing Chest Wader, 2-XL, Brown (12865)
- NEESE Outerwear Dura Quilt 56 Bib w/Fly-Yel-M (56001-13-1-YEL-M)
- SKULLERZ BY ERGODYNE Standard Baseball Cap, Safety Cap, Navy (8946-HAT)
- CUMMINS Pullover Fleece Hoodie Mens Black Med (CMN4792)
- ERGODYNE Orange Type R Class 2 Heavy-Duty Surveyo (8254HDZ)
- KISHIGO M, Orange Class 3 High Performance Surveyors Zipper Vest (S5015-M)
- GSS SAFETY Non-ANSI Multi-Usage Utility Vest, Lime (3111)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZOM-M)
- KISHIGO Black, Not ANSI Compliant, Incident Command Vest (3702I)
- KISHIGO Yellow, Not ANSI Compliant, Incident Command Vest (3710I)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Mesh Safety Vest (SV6-2ZGM-2X)
- Mutual Industries Workwear and Protective Clothing