Shop All Surveyor Vests
Mutual Industries
High Visibility Polyester ANSI Class, PK2, 10 in Height, 10 in Width
Mfr # M16368-0-6
Zoro # G2866410
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3x-large
- Color Orange
- Material Polyester
- Width 10 in
- Features 4" lime/silver/lime reflective tape on front and back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # M16368-0-6
- Zoro # G2866410
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | 3x-large |
Width | 10 in |
Depth | 1 in |
Details
Item | High Visibility Polyester ANSI Class,PK2 |
Color | Orange |
Material | Polyester |
Features | 4" lime/silver/lime reflective tape on front and back |
Lockout Application | To be worn over a shirt, sweatshirt in a variety of construction applications |
Weight | 1 Pound |
For Use With | Construction Settings |
Description
High Visibility Polyester ANSI Class,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Fire Protection Water, 2 In.H (73891)
- KIMTECH Kimtech Polaris, Nitrile Exam Gloves, 5.9 Mil Palm, Nitrile, Not Applicable, XL, 90 PK (62774)
- HEXARMOR Safety Gloves, Cut-Resistant, Yellow, S, PR (3060-S (7))
- MAGID 1079 Leather Finger Guards, S, 50PK (1079-S)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZGM-XL)
- KISHIGO L, Lime, Class 2, Premium Brilliant Series Heavy Duty Vest (1510-L)
- KISHIGO S, Lime, Class 3, Premium Brilliant Series Breakaway Vest (1552B-S)
- KISHIGO L-XL Green Enhanced Visibility Multi Pocket Vest (B104-L-XL)
- KISHIGO S, Orange Class 2 High Performance Surveyors Zipper Vest (S5005-S)
- GLOWEAR BY ERGODYNE S Lime Economy Surveyors Vest Class 2 - Single Size (8249Z-S)
- TOUGH DUCK Surveyor Safety Vest, S31311-FLGR-XL (S31311)
- Mutual Industries Surveyor Vests