Shop All Surveyor Vests
Mutual Industries
High Visibility Polyester ANSI Class, PK2, 10 in Height, 10 in Width
Mfr # M16368-0-5
Zoro # G2866304
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2X- large
- Color Orange
- Material Polyester
- Width 10 in
- Features 4" lime/silver/lime reflective tape on front and back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # M16368-0-5
- Zoro # G2866304
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | 2X- large |
Width | 10 in |
Depth | 1 in |
Details
Item | High Visibility Polyester ANSI Class,PK2 |
Color | Orange |
Material | Polyester |
Features | 4" lime/silver/lime reflective tape on front and back |
Lockout Application | To be worn over a shirt, sweatshirt in a variety of construction applications |
For Use With | Construction Settings |
Weight | 1 Pound |
Description
High Visibility Polyester ANSI Class,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Needlestick-Resist Gloves, Size 11, PR (S10LXPB-11)
- SAFE KEEPER 6ft Webbed Anchor Strap (PN806(6FT)-SK)
- HY-KO No Hunting Without Permission Sign 8.5" x 12.5", 10PK (A03024)
- GUARDIAN EQUIPMENT Upper Eyewash Assembly (AP400-017R)
- 2W INTERNATIONAL Premium Surveyor Vest, Navy Blue, Large, Class 2 (SV544NVC-2 L)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZGM-2X)
- GSS SAFETY High-Visibility Vest, Zipper, Pink, 4XL/5XL (7806-4XL/5XL)
- KISHIGO 3XL, Lime Class 2 High Performance Surveyors Zipper Vest (S5004-3X)
- ZORO SELECT Class 2 Surveyor, Lime, Non-Contrasting, (786F89)
- KISHIGO 4X, Lime, Class 2 Premium Brilliant Series Ultimate Reflective Vest (1543-4X)
- GLOWEAR BY ERGODYNE S Lime Economy Surveyors Vest Class 2 - Single Size (8249Z-S)
- Mutual Industries High Visibility Clothing