Shop All Surveyor Vests
Mutual Industries
High Visibility Polyester ANSI Class, PK2, 10 in Height, 10 in Width
Mfr # M16368-0-3
Zoro # G2866270
$34.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Large
- Color Orange
- Material Polyester
- Width 10 in
- Features 4" lime/silver/lime reflective tape on front and back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # M16368-0-3
- Zoro # G2866270
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | Large |
Width | 10 in |
Depth | 1 in |
Details
Item | High Visibility Polyester ANSI Class,PK2 |
Color | Orange |
Material | Polyester |
Features | 4" lime/silver/lime reflective tape on front and back |
Lockout Application | To be worn over a shirt, sweatshirt in a variety of construction applications |
For Use With | Construction Settings |
Weight | 1 Pound |
Description
High Visibility Polyester ANSI Class,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Portable Lockout Kit, Gray, Valve Lockout (LKXV)
- ACCUFORM Evacuation Map Holder, 11 in. x 17 in. (DTA241)
- STEEL GRIP Cut Resistant Arm Guard, L, 9 In. L, PR (CN 820-9 L)
- MCR SAFETY Regular Weight Kevlar Cotton 18 Sleeve (9378KCT)
- RADIANS Radians SV59Z Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59Z-2ZOD-XL)
- KISHIGO 2X-3X White Enhanced Visibility Multi Pocket Vest (B105-2X-3X)
- GSS SAFETY GSS Safety ONYX Class 2 Surveyor's Safety Vest-Lime-5XL (1511-5XL)
- RADIANS Radians SV6B Two Tone Surveyor Type R Class 2 Safety Vest (SV6B-2ZGD-3X)
- ERGODYNE Orange Type R Class 2 Heavy-Duty Surveyo (8254HDZ)
- GAME WORKWEAR The Surveyor Vest, Yellow/Black, Size XL (I-44)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZGM-M)
- Mutual Industries Surveyor Vests