Shop All Surveyor Vests
Mutual Industries
High Visibility Polyester ANSI Class, PK2, 10 in Height, 10 in Width
Mfr # M16368-0-2
Zoro # G2866322
$30.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Medium
- Color Orange
- Material Polyester
- Width 10 in
- Features 4" lime/silver/lime reflective tape on front and back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # M16368-0-2
- Zoro # G2866322
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | Medium |
Width | 10 in |
Depth | 1 in |
Details
Item | High Visibility Polyester ANSI Class,PK2 |
Color | Orange |
Material | Polyester |
Features | 4" lime/silver/lime reflective tape on front and back |
Lockout Application | To be worn over a shirt, sweatshirt in a variety of construction applications |
For Use With | Construction Settings |
Weight | 1 Pound |
Description
High Visibility Polyester ANSI Class,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEKINA Bekina StepliteX PU Boot Composite Toecap (X290GB-7)
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, 2XL, Black, Breathable Spandex (901)
- STRANCO Calibration Label, ENG, Green/White, PK350, TC-21004 (TC-21004)
- MCR SAFETY Welding Gloves, Goatskin Palm, S, PR (3613S)
- RADIANS Cl2 Two-Tone Surv Grn Twill XLrg (SV62-2ZGT-XL)
- RADIANS Radians SV59-1 Type O Class 1 Heavy Duty Surveyor Safety Vest (SV59-1ZBM-5X)
- KISHIGO Red, Not ANSI Compliant, Incident Command Vest (3708I)
- GE Green Surveyor Vest, Reflective Tape 10 Pockets, L (GV088GL)
- 2W INTERNATIONAL Premium Surveyor Vest, Pink, Large, Class 2 (SV544PKC-2 L)
- 2W INTERNATIONAL Premium Surveyor Vest, Pink, X-Small, Class 2 (SV544PKC-2 S)
- TOUGH DUCK Surveyor Safety Vest, S31321-BLACK-2XL (S31321)
- Mutual Industries Workwear and Protective Clothing