Shop All High Visibility Shirts & Sweatshirts
Mutual Industries
High Visibility Polyester ANSI Class, PK2, 10 in Height, 10 in Width
Mfr # M16357-0-7
Zoro # G2866313
product price: $36.35
/pk 2, $18.18/ea
$36.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Orange
- Width 10 in
- Height 10 in
- Lockout Application Used for wearing in Construction settings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # M16357-0-7
- Zoro # G2866313
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 4x Large |
Width | 10 in |
Height | 10 in |
Depth | 1 in |
Details
Item | High Visibility Polyester ANSI Class,PK2 |
Material | Polyester |
Color | Orange |
Lockout Application | Used for wearing in Construction settings |
For Use With | Construction sites |
Weight | 1 pound |
Description
High Visibility Polyester ANSI Class,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Top Gunn Premium Cow Split Full LeatherRubberized Cuff, 12PK (T373BK)
- BOWMAN DISPENSERS Glove Box Dispenser - Triple (GL018-0300)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (T9559-L)
- ARIAT Size 9 D Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- SAFETYSHIRTZ Basic High Visibility Tee, Safety Green, XL (01020401XL)
- OCCUNOMIX 4XL Men's Sweatshirt, Yellow (LUX-SWTL-Y4X)
- ERB SAFETY T-Shirt, Class 2, Hi-Viz, Orange, M (61677)
- GLOWEAR BY ERGODYNE XL Polyester Polo Shirt, Lime (21645)
- RADIANS Radians Color Blocked Hooded Sweatshirt w/Removable Hood (SJ32-3ZGS-XL)
- OCCUNOMIX Small T-Shirt, Hi-Vis Orange (LUX-XSSPB-OS)
- CARHARTT High Visibility Zip Up Sweatshirt, 4XL (104988-BOG4XLREG)
- Mutual Industries High Visibility Clothing