Shop All High Visibility Shirts & Sweatshirts
Mutual Industries
High Visibility Polyester ANSI Class, PK2, 10 in Height, 10 in Width
Mfr # M16357-0-4
Zoro # G2866155
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Orange
- Width 10 in
- Height 10 in
- Depth 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # M16357-0-4
- Zoro # G2866155
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | X-Large |
Width | 10 in |
Height | 10 in |
Depth | 1 in |
Details
Item | High Visibility Polyester ANSI Class,PK2 |
Material | Polyester |
Color | Orange |
Lockout Application | Used for wearing in Construction settings |
For Use With | Construction sites |
Weight | 1 pound |
Description
High Visibility Polyester ANSI Class,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, 2XL, 1 PR (11-541)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Moc-Toe Work Boot (GB00475 M 085)
- GVS-RPB RPB Safety C40 Tychem Cover (04-862)
- OCCUNOMIX Long Sleeve T-Shirt, 2XL, ANSI Class 2 (LUX-SSTP2BX-Y2X)
- UTILITY PRO Class 3 Zip Hooded Softshell, Tall, L (UHV425T-YLW/BLK-LT)
- OCCUNOMIX Small T-Shirt, Hi-Vis Orange (LUX-XSSPB-OS)
- TINGLEY High Visibility Sweatshirt, M, Polyester (S78122C)
- CARHARTT High Visibility Zip Up Sweatshirt, XL (104988-BLMXLREG)
- OCCUNOMIX Long Sleeve T-Shirt, XL, ANSI Class 2 (LUX-LSET2B-OXL)
- PORTWEST Iona Plus T-Shirt L/S, L (S346)
- Mutual Industries High Visibility Shirts & Sweatshirts