Shop All High Visibility Shirts & Sweatshirts
Mutual Industries
High Visibility Polyester ANSI Class, PK2, 10 in Height, 10 in Width
Mfr # M16355-0-4
Zoro # G2865963
product price: $49.99
/pk 2, $25.00/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color LIME
- Width 10 in
- Height 10 in
- Depth 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # M16355-0-4
- Zoro # G2865963
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | X-Large |
Width | 10 in |
Height | 10 in |
Depth | 1 in |
Details
Item | High Visibility Polyester ANSI Class,PK2 |
Material | Polyester |
Color | LIME |
Lockout Application | To be worn over a shirt, sweatshirt in a variety of construction applications |
Weight | 1 Pound |
For Use With | Construction Settings |
Description
High Visibility Polyester ANSI Class,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE 817WP S Black Reinforced Thermal Waterproof Winter Work Gloves (17372)
- OCCUNOMIX Hard Hat Shade, For Use With Most Hard Hats Including Full Brim White (899-008)
- MAGID Kevlar High Heat Gloves (GG1314WL)
- STEINER INDUSTRIES TIG Welding Gloves, Kidskin Palm, S, PR (0261CR-S)
- PORTWEST Hi-Vis Polo Shirt L/S, Med (S277)
- OCCUNOMIX T-Shirt, Mens, M, Yellow (LUX-SSETP2B-YM)
- GLOWSHIELD Hi-Viz Green, T-Shirt, 100% Wicking Cooling Polyster, Size: 2XL (HW100FG (2XL))
- KISHIGO T-Shirt, Black Sided, Class 2, Lime, M (9114-M)
- GAME WORKWEAR Two-Tone ANSI Class 3 Hi-Vis Tee, Yellow, Size XL (275R)
- SAFETYSHIRTZ Stealth Sasquatch Reflective High Visibility Tee, Safety Green, 3XL (76020401XXXL)
- RADIANS Radians ST21B Type R Class 3 Long Sleeve Black Bottom T-Shirt (ST21B-3PGS-3X)
- Mutual Industries High Visibility Clothing