Shop All High Visibility Shirts & Sweatshirts
Mutual Industries
High Visibility Polyester ANSI Class, PK2, 10 in Height, 10 in Width
Mfr # M16355-0-2
Zoro # G2865972
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color LIME
- Width 10 in
- Height 10 in
- Lockout Application To be worn over a shirt, sweatshirt in a variety of construction applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # M16355-0-2
- Zoro # G2865972
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | Medium |
Width | 10 in |
Height | 10 in |
Depth | 1 in |
Details
Item | High Visibility Polyester ANSI Class,PK2 |
Material | Polyester |
Color | LIME |
Lockout Application | To be worn over a shirt, sweatshirt in a variety of construction applications |
For Use With | Construction Settings |
Weight | 1 Pound |
Description
High Visibility Polyester ANSI Class,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Flame Resistant Rain Jacket, 57" Chest (BJ238JHXL)
- KISHIGO All Mesh Contrast Vest, Class 2, Lime, S (1195-S)
- JUSTIN ORIGINAL WORKBOOTS Size 11-1/2 Men's Western Boot Composite Work Boot, Black (SE4818)
- AMERICAN LOCK Anodized Aluminum Lockout Padlock, 1-1/2 in Wide with 1-1/2 in Tall Shackle, Red, Pack of 6 (A1106KAS6RED)
- OCCUNOMIX Small T-Shirt, Hi-Vis Orange (LUX-XSSPB-OS)
- VISWERX Hi-Vis SS T-Shirt w-Pocket - ANSI CL2 3XL (127-22006)
- OCCUNOMIX 2XL T-Shirt, Hi-Vis Orange (LUX-LSETP3B-O2X)
- GE HV Safety T-Shirt, Long Sleeve, Black Bottom, L (GS118GL)
- GLOWEAR BY ERGODYNE XL Lime Performance Hi-Vis T-Shirt Black Bottom (8283BK)
- GLOWEAR BY ERGODYNE 2XL Orange Performance Hi-Vis T-Shirt Black Bottom (8283BK)
- OCCUNOMIX Hooded Sweatshirt, XL, ANSI Class 3 (LUX-HZSWTBX-YXL)
- Mutual Industries Workwear and Protective Clothing