Shop All High Visibility Vests
Mutual Industries
High Visibility ANSI Class 2 Mesh S, PK2, 10 inch Height, 10 inch Width
Mfr # M17005-139-3
Zoro # G2865385
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Material Polyester
- Features Features a grey 1" reflective stripe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # M17005-139-3
- Zoro # G2865385
- Country of Origin China
- Category High Visibility Vests
Details
Item | High Visibility ANSI Class 2 Mesh S,PK2 |
Color | Lime |
Material | Polyester |
Features | Features a grey 1" reflective stripe |
Description
High Visibility ANSI Class 2 Mesh S,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASCO Arc Flash Rain Bib Overall, Lime Yellow, M (1501TFYM)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Waterproof Chelsea Work Boot (GB00434)
- 3M PROTECTA Full Body Harness, 2XL, Polyester (1161527)
- MILWAUKEE TOOL Arc-Rated/Flame-Resistant Cat 1 Class 3 High Visibility Yellow Safety Vest - 2X-Large/3X-Large (48-73-5323)
- MUTUAL INDUSTRIES Cl3 Ansi Lime Hooded Sweat 3X (16382-0-6)
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FD1)
- TOUGH DUCK Duck Safety Vest, SV062-NAVY-4XL (SV062)
- DEWALT DEWALT DSV220 Class 2 Economy Mesh Vest (DSV220-2X)
- SAFETY WORKS Reflective Safety Vest Lime One Size Fits Most (SW46206-O)
- IRONWEAR Standard Safety Vest w/ Zipper & Radio Clips (Green/Medium) (1284-GZ-RD-MD)
- GLOWSHIELD Class 3, Hi-Viz Orange Mesh Safety Vest, Size: Small (SV713FO (S))
- Mutual Industries High Visibility Vests