Shop All Barrier, Flagging and Underground Tapes
Mutual Industries
High Intensity Grade Reflective Barrel A, 6 in Height, 6 in Width
Mfr # 17794-453-6000
Zoro # G2865035
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Material Plastic
- Color ORANGE
- Length 6 in
- Type ASTM3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 17794-453-6000
- Zoro # G2865035
- Country of Origin China
- Category Barrier, Flagging and Underground Tapes
Dimensions
Width | 6 in |
Length | 6 in |
Height | 6 in |
Size | 6" x 50yd |
Depth | 6 in |
Overall Length | 50 yards per roll |
Details
Item | High Intensity Grade Reflective Barrel A |
Material | Plastic |
Color | ORANGE |
Type | ASTM3 |
Features | Meet all DOT specs, Super engineering grade |
Lockout Application | To be placed around a barrel |
Weight | 9 pounds |
For Use With | Refurbishing old, tired-looking barrels |
Description
High Intensity Grade Reflective Barrel A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Seamless Knit HiViz Yellow Nylon 15G Black NFT Palm, Shrink Wrapped, Size XL (10) (99-1-9606-10-K)
- STRANCO Inspection Label, English, Quality, PK350, TCSL2-21008 (TCSL2-21008)
- ZORO SELECT Eyewear Disp Rack, Tray, Clr, Stl, Wall Mtg (6GLD0)
- CALLOWAY MILLS Natural, Red, 17 W x 29 L (106601729)
- MUTUAL INDUSTRIES Flagging Tape Ultra Standard, Blue 12Rls (2Pk) (M16002-25-1875)
- MUTUAL INDUSTRIES Danger Tear-Off Danger Flags (14667-1-300)
- MUTUAL INDUSTRIES Barricade Caution Tape, 3mil, 3 in. x 1000 ft, Yellow, 10PK (17779-41-3000)
- MUTUAL INDUSTRIES 2.5X3.5X21" Green Wire Marking Flags, 1000C (15901-39-21)
- MUTUAL INDUSTRIES 2" X 10Yd Retro-Reflect Ps Green (2Pk) (M17786-3810-2000)
- MUTUAL INDUSTRIES OSHA Perimeter Marker, Yellow, 24 inch Height, 4 inch Width (15903-41)
- ZORO SELECT Barricade Tape, Red/White, 1000 ft x 3 In (B3103W18-200)
- Mutual Industries Barrier, Flagging and Underground Tapes