Shop All Barrier, Flagging and Underground Tapes
Mutual Industries
High Intensity Grade Reflective Barrel A, 4 in Height, 6 in Width
Mfr # 17794-453-4000
Zoro # G2865029
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Material Plastic
- Color ORANGE
- Length 6 in
- Type ASTM3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 17794-453-4000
- Zoro # G2865029
- Country of Origin China
- Category Barrier, Flagging and Underground Tapes
Dimensions
Width | 6 in |
Length | 6 in |
Height | 4 in |
Size | 4" x 50yd |
Depth | 6 in |
Overall Length | 50 yards per roll |
Details
Item | High Intensity Grade Reflective Barrel A |
Material | Plastic |
Color | ORANGE |
Type | ASTM3 |
Features | Meet all DOT specs, Super engineering grade |
Lockout Application | To be placed around a barrel |
Weight | 6 pounds |
For Use With | Refurbishing old, tired-looking barrels |
Description
High Intensity Grade Reflective Barrel A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLS LAMONT Cut Resistant Sleeve, Kevlar(R), 14in.L (SK-14-KCL)
- DISASTER MANAGEMENT SYSTEMS Structure Fire ICS Worksheet, PK25 (DMS 05564)
- VISUAL WORKPLACE PVC-Board, Black, 24"x48 (15-1924-2448-603)
- WEARWELL 8 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X3X8CHV)
- MUTUAL INDUSTRIES 4" X 5" X 30" Wire White Flags, 1000C (15901-10-4)
- MUTUAL INDUSTRIES Flagging Tape Ultra Glo, Red 12Rls (2Pk) (M16001-179-1875)
- MUTUAL INDUSTRIES 6" X 100' Harlequin 3Ply (15800-0-6)
- MUTUAL INDUSTRIES Yellow And White Stripe Flagging Tape 12C (16002-241-1875)
- MUTUAL INDUSTRIES 6" X 50Yd Retro-Reflect Ps Orange Astm1 (17786-45-6000)
- MUTUAL INDUSTRIES Engineering Grade Retro Reflective Adhes, 2 inch Height, 4 in Width (17786-2510-4000)
- L.H. DOTTIE L.H. Dottie 3'' x 1000' Yellow Underground Tape (Caution Buried Utilities Underground) (UT19D)
- Mutual Industries Barrier, Flagging and Underground Tapes