Shop All Barrier, Flagging and Underground Tapes
Mutual Industries
High Intensity Grade Reflective Barrel A, 4 in Height, 6 in Width
Mfr # 17794-103-4000
Zoro # G2865010
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Material Plastic
- Color WHITE
- Length 6 in
- Type ASTM3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 17794-103-4000
- Zoro # G2865010
- Country of Origin China
- Category Barrier, Flagging and Underground Tapes
Dimensions
Width | 6 in |
Length | 6 in |
Height | 4 in |
Size | 4" x 50yd |
Depth | 6 in |
Overall Length | 50 yards per roll |
Details
Item | High Intensity Grade Reflective Barrel A |
Material | Plastic |
Color | WHITE |
Type | ASTM3 |
Features | Meet all DOT specs, Super engineering grade |
Lockout Application | To be placed around a barrel |
For Use With | Refurbishing old, tired-looking barrels |
Weight | 6 pounds |
Description
High Intensity Grade Reflective Barrel A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Originals Ankle Boot (OAW900 M 050)
- SIGNMISSION Safety Sign, OSHA Notice, 24" Height, For Entry Press Red Intercom Button Sign, Portrait (OS-NS-D-1824-V-12848)
- CONDOR Ball Valve Lockout, Red, 2-45/64" H (437R17)
- TINGLEY Jacket, Quilted Packaway, L, Black (J77043)
- MUTUAL INDUSTRIES 12X12X24 Vinyl Safety Flags(10Pk) (14994-0-12)
- MUTUAL INDUSTRIES 6" X 50Yd Retro-Reflect Ps Orange Astm1 (17786-45-6000)
- MUTUAL INDUSTRIES Flagging Tape, Ultra Standard, Red 12Rls (2Pk) (M16002-79-1875)
- MUTUAL INDUSTRIES 2.5X3.5X21" Wire Marking Flags, Glo Lime, 1000C (15901-139-21)
- MUTUAL INDUSTRIES 6" X 100' Harlequin 3Ply (15800-0-6)
- MUTUAL INDUSTRIES Yellow And Red Dot Flagging Tape, 12Rls (16002-34179-1875)
- ZORO SELECT Flagging Tape, Wh/Orng, 300ft x 1-3/16 In (PDWO-200)
- Mutual Industries Traffic Safety