Shop All Pallet Jacks
Mutual Industries
Heavy Gauge Steel Pallet Jack, 5500 lbs
Mfr # 50074
Zoro # G2864825
product price: $493.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$493.99
Free 30-Day Returns
Key Features
- Overall Height 60 Inch
- Overall Length 18 inch
- Overall Width 27 inch
- Material Metal
- Features Includes a dropped forged fork arms that provide strength and durability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 50074
- Zoro # G2864825
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Height | 60 Inch |
Overall Length | 18 inch |
Overall Width | 27 inch |
Overall Depth | 18 Inch |
Details
Material | Metal |
Item | Heavy Gauge Steel Pallet Jack,5500 lb. |
Features | Includes a dropped forged fork arms that provide strength and durability |
Weight | 195 pounds |
Application | To be used in a variety of workplaces that have to move heavy objects |
For Use With | To help transport heavy objects, that are unable to carry by hand |
Description
Heavy Gauge Steel Pallet Jack,5500 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COFFING HOISTS JLC Electric Chain Hoist With Chain Container, 1 Ton Cap., 20 Ft. Lift, 115/230V, 16 Fpm (08241W)
- ZORO SELECT Material Handling Cart, Red (N1017261-RED)
- HAMILTON Plastex Wheel, 10X2-1/2 1Rb (W-1025-P-1)
- ZORO SELECT Sealer Repair Kit (5ZZ48)
- DAYTON Pallet Jack, w/Hand Brake, Cap 5500 lb (12U123)
- NOBLELIFT EXTRA LONG FORKS PALLET JACK - FORK SIZE: 27"x60" – CAPACITY: 4400 LBS (ACL44-2760)
- CASTERHQ ML1636 Heavy Duty Pallet Jack Truck, Wheels Polyurethane on Steel, 1 (ML1636)
- DAYTON Pallet Jack, Scale, 4400 lb Cap, Steel (54YG30)
- VESTIL Full Featured Pallet Truck, 4.4K, 27 x 72 (PM4-2772)
- WESCO Pallet Truck with Hand Brake, PLTTRK 27X48 BRAKE (272667)
- ZORO SELECT Pallet Jack, 5000 lbs. Load Capacity (12U125)
- Mutual Industries Pallet Jacks