Shop All Fences & Gates
Mutual Industries
Heavy-Duty Diamond Link Fence, 4' X 100', Orange
Mfr # 14988-145-100
Zoro # G2864764
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 48 Inch
- Length 8 Inch
- Color Orange
- Material HDPE
- Size 4' x 100'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 14988-145-100
- Zoro # G2864764
- Country of Origin Thailand
- Category Fences & Gates
Dimensions
Height | 48 Inch |
Length | 8 Inch |
Size | 4' x 100' |
Width | 8 Inch |
Depth | 8 Inch |
Details
Item | Hvy-Dty Diamond Link Fence,4 ft.x100 ft. |
Color | Orange |
Material | HDPE |
For Use With | Sporting events, crowd control, parades, golf tournaments, and stadiums |
Weight | 24 Pound |
Description
Hvy-Dty Diamond Link Fence,4 ft.x100 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Gear-Spur Lh 13T V (717-04282A)
- KOHLER Coil Ignition Dual Output (19 519 01-S)
- QUICKCABLE Quick Cable 604053-001 Rescue Pack 1800 (604053-001)
- BRIGGS & STRATTON Gas Engine, 3600 rpm, 3.66 in. Shaft L (25T237-0085-F1)
- MUTUAL INDUSTRIES Misf 150 Silt Fence-Fabric Only, 36Inx100Ft. (2Pk) (M150-33-36)
- MUTUAL INDUSTRIES 4' X 100' Warning Barrier Green (14993-38-48)
- MUTUAL INDUSTRIES Silt Fence, 100 ft L, 36 in W, 112 x 112 in Mesh, Fabric, Orange (14987-45-36)
- MUTUAL INDUSTRIES 4' X 100' Warning Barrier (14993-48)
- MUTUAL INDUSTRIES 36”X100’ Fabric 36” 14 Ga Wire 4”X 4” Openings (1776-14-36)
- MUTUAL INDUSTRIES HDPE Safe-T-Edge Diamond Link Safety Fen, 48 inch Height, 15 Inch Width (14900-45-100)
- AMERICAN POSTS American Posts 7801301 36 in. Steel Welded Wire Fence - 100 ft. (7801301)
- Mutual Industries Fences & Gates