Shop All Mortar
Mutual Industries
Heat Stop, 10 Lb. Pail
Mfr # 60090700-0-0
Zoro # G2870349
$60.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Height 6 INch
- Material Cement
- Features Easy to use, economical and versatile, HEAT STOP® resists temperatures well above 2000° F, assuring code compliance and a quality installation.
- Length 9 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 60090700-0-0
- Zoro # G2870349
- Country of Origin United States
- Category Mortar
Dimensions
Height | 6 INch |
Length | 9 Inch |
Details
Item | Mutual Industries,60090700-0-0 Heat Stop |
Color | White |
Material | Cement |
Features | Easy to use, economical and versatile, HEAT STOP® resists temperatures well above 2000° F, assuring code compliance and a quality installation. |
For Use With | Regular cement or mortar found in most mortar mixes resists temperatures up to 600-800° F, but residential installations operate well in excess of 800° F. |
Description
Mutual Industries,60090700-0-0 Heat Stop
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX SEAL FLEX SEAL 14 OZ CLEAR (FSCL20)
- POLYKEN Duct Tape, 48mm x 55m, 10 mil, Yellow (223)
- LOCTITE Retaining Compound, 660 Series, Quick Metal, Silver, Paste, 6 mL Tube (209765)
- HANDI-FOAM Multipurpose Spray Foam Sealant, 24 oz, Aerosol Can, Black, 1 Component (P30251)
- MUTUAL INDUSTRIES Mutual Industries, 60070700-0-0 Heat Stop, 6 INch Height, 9 Inch Width (60070700-0-0)
- MUTUAL INDUSTRIES Heat Stop, 15 Lb. Pail (60060600-0-0)
- CUSTOM BUILDING PRODUCTS Mortar Thinset Stndrd Gry 50Lb (CBTSG50)
- TENON 10 lb. Refractory Mortar (120913)
- HENRY Henry 425 TileFlex Thinset Mortar - White MORTAR WHITE 40LB (425 40LB)
- Z-BRICK GAL BLK Mortar Adhesive (ZD043015)
- CUSTOM BUILDING PRODUCTS 35GAL Thin Set Mortar (CTTSG3)
- Mutual Industries Mortar