Shop All Hard Hat Accessories
Mutual Industries
Hard Hat Plastic Face Shield, PK5, For Use With Eye and Face Protection CLEAR, 5 PK
Mfr # M50511
Zoro # G2864685
product price: $30.95
/pk 5, $6.19/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color CLEAR
- For Use With Eye and Face Protection
- Features 8" x 15 1/2 " aluminum bound PC clear visor
- Width 9 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # M50511
- Zoro # G2864685
- Country of Origin China
- Category Hard Hat Accessories
Dimensions
Width | 9 Inch |
Height | 16 Inch |
Length | 3 inch |
Details
Item | Hard Hat Plastic Face Shield,PK5 |
Material | Plastic |
Color | CLEAR |
For Use With | Eye and Face Protection |
Features | 8" x 15 1/2 " aluminum bound PC clear visor |
Application | To create protection in the workplace |
Weight | 1 Pound |
Description
Hard Hat Plastic Face Shield,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV59 Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59-2ZGD-L)
- BIN BUDDY Holder, Label, Pk25 (BB-46)
- KLEENGUARD Impact Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, V80 Monogoggle VPC Series (16361)
- MCR SAFETY Reading Glasses, +2.0, Clear, Polycarbonate (9P844)
- JACKSON SAFETY Hard Hat Inter System, SC6 Repl Blades, Fit-All, Black (39476)
- 3M Headgear, For Use With H24M Hard Hat Blue (10078371825208)
- BULLARD Chin Protector, For Use With Sentinel Clear (CP2)
- BULLARD Foam Liner, For Use With Type II Hard Hat White (VTS)
- 2W INTERNATIONAL Reflective Helmet Stickers, Blue (RS-16 BL)
- KLEIN TOOLS Hard Hat Suspension Replacement, Premium KARBN™ (KHHSPN2)
- TASCO Hard Hat Suspension, 6 pt Ratchet (101-10005)
- Mutual Industries Head Protection