Shop All Earmuffs
Mutual Industries
Hard Hat Mounted Ear Muffs, Red
Mfr # 50501
Zoro # G2864703
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Offers a noise reduction rating of 22 decibels
- Color Red
- Material Steel headband, Foam cushions
- Height 6 INch
- For Use With Hearing protection device that work efficiently with hard hats
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 50501
- Zoro # G2864703
- Country of Origin United States
- Category Earmuffs
Dimensions
Height | 6 INch |
Width | 4 Inch |
Length | 2 Inch |
Depth | 2 Inch |
Details
Features | Offers a noise reduction rating of 22 decibels |
Color | Red |
Material | Steel headband, Foam cushions |
Item | Ear Muffs |
For Use With | Hearing protection device that work efficiently with hard hats |
Weight | 2 pounds |
Application | Ideal for operators of power tools, heavy equipment, Machinery, or firearms |
Ear Muff Style | Hard Hat Mounted |
Description
Hard Hat Mounted Ear Muffs,SNR 23db
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG USA Back-Up Ansi, Fall Arrester With Auto Block & Lanyard (8021NO400KK)
- ERB SAFETY Vest with Pockets, Economy, Hi-Viz, Lime, 6X (61636)
- ANSELL Microflex(R), Disposable Gloves, 7.9 mil Palm, Nitrile, Powder-Free, 2XL ( 11 ), 44 PK, Blue (93283)
- HONEYWELL NORTH Front Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), White (A89R010000)
- MUTUAL INDUSTRIES Protective Ear Muffs (50024)
- HONEYWELL NORTH Honeywell VeriShield„¢ 1035100-VS 100 Passive Earmuffs, Over The Head, Black, NRR 24 (1035100-VS)
- CONDOR Over-the-Head Ear Muffs, Stainless Steel Band, Foam/PVC, Passive Protection, NRR 30 dB, Black (55NK87)
- PORTWEST HV Extreme Ear Muff (PS43)
- HONEYWELL NORTH Honeywell Verishield„¢ Hard Hat Mounted Ear Muff, Dieletric, 25 dB, Black (1035201-VS)
- RADIANS Hard Hat Mounted Ear Muffs, 26, Black (CMT26)
- HONEYWELL NORTH Honeywell Verishield„¢ Over-The-Head Ear Muff, Dielectric, 23 dB, Black (1035190-VS)
- Mutual Industries Hearing Protection