Shop All Barrier, Flagging and Underground Tapes
Mutual Industries
Glow Pink And Black Stripe Flagging Tape 12Rls
Mfr # 16002-17591-1875
Zoro # G2863769
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Features Withstand 0 degrees temp w/o cracking, fading, or tearing
- Height 4 in
- Weight 5 pounds
- For Use With Surveying, mapping, forestry, tapping, ropping off an area, or any other marking application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 16002-17591-1875
- Zoro # G2863769
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Height | 4 in |
Depth | 15 in |
Details
Item | Flagging Tape Ultra Standard,1-3/16" |
Material | PVC |
Color | Glo Pink/Black |
Features | Withstand 0 degrees temp w/o cracking, fading, or tearing |
Weight | 5 pounds |
For Use With | Surveying, mapping, forestry, tapping, ropping off an area, or any other marking application |
Description
Flagging Tape Ultra Standard,1-3/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT Disposable 30, 500 PK (LPF-1-D)
- OPTIC MAX Reading Safety Glasses +2.0, Full Polycarbonate Lens (100C/2.0)
- 3M DBI-SALA Rescue Lanyard, 2 ft., Blue (1231460)
- SPILL MAGIC Absorbent Powder, White, 5" L (SM102B)
- MUTUAL INDUSTRIES Orange And White Stripe Flagging Tape 12Rls (16002-245-1875)
- MUTUAL INDUSTRIES Green/Black Stripe Flagging Tape, 12Rls (16002-3291-1875)
- MUTUAL INDUSTRIES Yellow And Black Stripe Flagging Tape, 12C (16002-4191-1875)
- MUTUAL INDUSTRIES Blue And Black Stripe Flagging Tape, 12Rls (16002-2591-1875)
- MUTUAL INDUSTRIES 2.5X3.5X21" Wire Marking Flags, Glo Lime, 1000C (15901-139-21)
- MUTUAL INDUSTRIES 4X5X30" Yellow Wire Marking Flags, 1000C (15901-41-4)
- ZORO SELECT Barricade Tape, Caution Do Not Enter, 3 in Wide x 1000 ft Long, Polyethylene, 1.6 mil Thickness (1N956)
- Mutual Industries Traffic Safety