Shop All Anti-slip tapes, Treads & Stair Nosings
Mutual Industries
Glo Red Tundra Flagging Tape, 12Rls
Mfr # M17777-179-1875
Zoro # G2874129
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-3/16"
- Color Glo Red
- Material PVC
- Length 50 yd.
- Thickness 5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # M17777-179-1875
- Zoro # G2874129
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 1-3/16" |
Length | 50 yd. |
Details
Item | Tundra Flagging Tape |
Color | Glo Red |
Material | PVC |
Thickness | 5 mil |
Legend | No Legend |
Description
PVC TUNDRA Flagging Tape,5 mil,1-3/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Gray (19957)
- WATSON GLOVES Flextime Impact W/Cutshield-Large PR (005TPC-L)
- NEVS Label, Reagent/prep date/exp.date/storage/initals 1-7/16" x 3" (L-3151W)
- IRONWEAR Breakaway Safety Vest Class 2 w/ 2" Reflective Tape And 6 Pockets (Lime/Large) (1287BRK-L-L)
- MUTUAL INDUSTRIES 3" X 1000' Yel 2 Mil Caution Barricade Tape, 10Rls (17779-5555-3000)
- MUTUAL INDUSTRIES Biodegradable Barricade Tape, 3 "Danger" (17773-79-3000)
- MUTUAL INDUSTRIES 3X500 Reinforced Danger Tape 1Rl/Bx (17776-79-3000)
- MUTUAL INDUSTRIES Caution Tape (17779)
- MUTUAL INDUSTRIES 3" X 1000' Red 2 Mil Danger Tape (17779-7979-3000)
- MUTUAL INDUSTRIES 3" X 300' Caution Do Not Enter (Yel) Barricade Tape 16Rls (17779-25-0300)
- BRADY Brady 104433 ToughStripe Floor Marking Tape, 2W X 5L, Yellow, LShaped Design, 20 pack (104433)
- Mutual Industries Anti-slip tapes, Treads & Stair Nosings