Shop All Anti-slip tapes, Treads & Stair Nosings
Mutual Industries
Glo Pink Tundra Flagging Tape, 12Rls
Mfr # M17777-175-1875
Zoro # G2874101
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-3/16"
- Material PVC
- Length 50 yd.
- Thickness 5 mil
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # M17777-175-1875
- Zoro # G2874101
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 1-3/16" |
Length | 50 yd. |
Details
Item | Tundra Flagging Tape |
Color | Glo Pink |
Material | PVC |
Thickness | 5 mil |
Legend | No Legend |
Description
PVC TUNDRA Flagging Tape,5 mil,1-3/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (34-8453)
- DUNLOP Size 10 Men's Steel Rubber Boot, Gray (8798200)
- CONDOR Gloves, Chemical Resistant, Ntrl, Sz 11, PR (60KV32)
- AVON PROTECTION Mask, Twin Port, PU Lens, Rubber Facepc, M (70501-188)
- MUTUAL INDUSTRIES Glo Red Tundra Flagging Tape, 12Rls (M17777-179-1875)
- MUTUAL INDUSTRIES Biodegradable Barricade Tape, 3 "Danger" (17773-79-3000)
- MUTUAL INDUSTRIES 2" X 50Yd Reflect Hazard Red/Wht (17798-7910-2000)
- MUTUAL INDUSTRIES 4" X 60' Non-Skid Abrasive Black (17768-91-4000)
- MUTUAL INDUSTRIES 3" X 300' Peligro Danger (Red) (17779-52-0300)
- MUTUAL INDUSTRIES 3" X 300' Caution Do Not Enter (Yel) Barricade Tape 16Rls (17779-25-0300)
- MILITARY GRADE FLEXTRED Antislip Tape, Polymer, Black, 6" W (MG24.0660.BLA)
- Mutual Industries Anti-slip tapes, Treads & Stair Nosings