Shop All Barrier, Flagging and Underground Tapes
Mutual Industries
Glo Pink Printed "Wetland Delineation" Tape, 9Rls
Mfr # 16003-175
Zoro # G2863741
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PVC
- Color GLO PINK
- Features Specific Legend on tape
- Height 4 in
- Weight 3 pounds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 16003-175
- Zoro # G2863741
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Height | 4 in |
Depth | 15 in |
Details
Item | Flagging Tape Printed "Wetland Delineati |
Material | PVC |
Color | GLO PINK |
Features | Specific Legend on tape |
Weight | 3 pounds |
For Use With | Flagging or Surveying tape |
Description
Flagging Tape Printed In.Wetland Delineati
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASTEC Tube, Dimethyl Formaldehyde, 0.8-90, PK10 (183)
- CHICAGO PROTECTIVE APPAREL Hand Pad, 22 oz. Para Aramid, 8" x 8" (709-8-KV)
- ACCUFORM Accuform KDH643 Stopout® Aluma-Tag„¢ Hasp, Danger Locked Out Do Not Operate, Aluminum (KDH643)
- ESS Ballistic Safety Glasses, Interchangeable Lenses Scratch-Resistant (EE9018-02)
- MUTUAL INDUSTRIES 4" X 50Yd Retro-Reflect Ps White (17786-10-4000)
- MUTUAL INDUSTRIES Yellow And Black Stripe Flagging Tape, 12C (16002-4191-1875)
- MUTUAL INDUSTRIES Flagging Tape Ultra Glo, Red 12Rls (2Pk) (M16001-179-1875)
- MUTUAL INDUSTRIES Multicolor Pennant Banner Flags, 60Ft 10Pk (14991)
- MUTUAL INDUSTRIES Red And Black Stripe Flagging Tape 12C (16002-7991-1875)
- MUTUAL INDUSTRIES Flagging Tape, Std, Green (12Pk) (16002-38-1875)
- MONTOUR LINE Caution Tape, Yellow CAUTION NO PARKING 1000ft., 3in., 2.0mil (CTP-CNP-YB-2M-3-1000)
- Mutual Industries Barrier, Flagging and Underground Tapes