Shop All Anti-slip tapes, Treads & Stair Nosings
Mutual Industries
Glo Lime Tundra Flagging Tape, 12Rls
Mfr # 17777-139-1875
Zoro # G2874250
$24.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1-3/16"
- Color Glo Lime
- Material PVC
- Length 50 yd.
- Thickness 4 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 17777-139-1875
- Zoro # G2874250
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 1-3/16" |
Length | 50 yd. |
Details
Item | Tundra Flagging Tape |
Color | Glo Lime |
Material | PVC |
Thickness | 4 mil |
Legend | No Legend |
Description
PVC TUNDRA Flagging Tape,5 mil,1-3/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Retr Belt Barrier Wall Mt PSS Fxd 8.5' YLW "AUTHORIZED ACCESS ONLY" BK (WM115-PS-AUTHYB-F-S-85)
- MCR SAFETY Balaclava, 8.9 cal/sq cm, Blue (BLCVTCN)
- ULTRATECH Inlet Guard, Gray, 3" H, 3" L (9703)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, 4 Cut Level, PVC, M, 1 PR (SDXC-03-M)
- MUTUAL INDUSTRIES Glo Red Tundra Flagging Tape, 12Rls (M17777-179-1875)
- MUTUAL INDUSTRIES 3" X 1000' Danger Barricade Tape (Red) 10Rls (17779-79-3000)
- MUTUAL INDUSTRIES 3" X 300' Peligro Danger (Red) (17779-52-0300)
- MUTUAL INDUSTRIES 3" X 1000' Caution Do Not Enter (Yel) Barricade Tape, 10Rls (17779-25-3000)
- MUTUAL INDUSTRIES Biodegradable Flagging Tape, White (17781-10-1000)
- MUTUAL INDUSTRIES 2” Woven Barricade Red/Black (3Pk) (M17780-79091-2000)
- INCOM Floor Marking Tape, ArmorStripe HD Tape RedWhite 3 x 100' (AS351)
- Mutual Industries Anti-slip tapes, Treads & Stair Nosings