Shop All Anti-slip tapes, Treads & Stair Nosings
Mutual Industries
Glo Blue Tundra Flagging Tape
Mfr # 17777-125-1875
Zoro # G2874232
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1-3/16"
- Color Glo Blue
- Material PVC
- Length 50 yd.
- Thickness 4 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 17777-125-1875
- Zoro # G2874232
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 1-3/16" |
Length | 50 yd. |
Details
Item | Tundra Flagging Tape |
Color | Glo Blue |
Material | PVC |
Thickness | 4 mil |
Legend | No Legend |
Description
PVC TUNDRA Flagging Tape,5 mil,1-3/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Eyesaline Single Use Eyewash Bottle, One 32 oz Bottle (32-000455-0000-H5)
- MCR SAFETY Industry Grade Pigskin Driver Str, L, PK12 (3400L)
- ZING SDS Sign, 7.5X20 in, Projecting, Plastic (6051)
- HEROS PRIDE Whistle Chain, Metal, Nickel (4020N)
- MUTUAL INDUSTRIES Biodegradable Barricade Tape, 3 "Danger" (17773-79-3000)
- MUTUAL INDUSTRIES 1" X 60' Glow Non-Skid (17797-0-1000)
- MUTUAL INDUSTRIES Glo Red Tundra Flagging Tape, 12Rls (M17777-179-1875)
- MUTUAL INDUSTRIES 2” Woven Barricade Red/Black (3Pk) (M17780-79091-2000)
- MUTUAL INDUSTRIES 2" X 36Yd Red Aisle Marking Tape, 24Rls (17785-79-2000)
- MUTUAL INDUSTRIES Biodegradable Flagging Tape, White (17781-10-1000)
- DEFENDER SAFETY SLIPGUARD AntiSlip Floor Tape 60 Grit Yellow Black 2x 15' (SGT-YBD-13)
- Mutual Industries Anti-slip tapes, Treads & Stair Nosings