Shop All Landscape Fabric & Fertilizers
Mutual Industries
Full Brim Hard Hat, Green (2Pk)
Mfr # M50210-39
Zoro # G2872385
product price: $24.89
/pk 2, $12.45/ea
$24.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color Green
- Height 13 inch
- Length 6 inch
- Fabric Weight 1 pound
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # M50210-39
- Zoro # G2872385
- Country of Origin United States
- Category Landscape Fabric & Fertilizers
Dimensions
Height | 13 inch |
Length | 6 inch |
Width | 11 inch |
Depth | 6 inch |
Details
Item | Polyethylene Ratchet Suspension Ful,PK2 |
Material | Plastic |
Color | Green |
Fabric Weight | 1 pound |
Application | Worn on a workers head in a construction setting, to provide protection from debris |
For Use With | Protection from UV rays on ears and back of neck |
Features | Adjustable ratchest suspension |
Description
Polyethylene Ratchet Suspension Ful,PK2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 35 ft L x 0.5 mm H x 20 ft W Heavy Duty 5 Mil Tarp, White, Polyethylene (CT-504-20X35)
- COLEMAN Cooler Quad Chair - Grey & Black (2000034873)
- RV DESIGNER RV Designer H695 Hehr Window Latch - Single Pane (H695)
- MUTUAL INDUSTRIES Heavy Duty Poly Tarp, Green, 30x40 (14964-39-3040)
- MUTUAL INDUSTRIES Non Woven Geotextile Fabric Cut Rolls, 2, 24 Inch Height, 12 Inch Width (35-2-300)
- MUTUAL INDUSTRIES Non Woven Geotextile Fabric Cut Rolls, 1, 12 Inch Height, 12 Inch Width (35-1-300)
- MUTUAL INDUSTRIES Misf 1855 36” X 100’ Fabric Only (1855-33-36)
- MUTUAL INDUSTRIES 7 1/2’ X 15’ Non-Woven Geotextil Disposal Sedi, 10 oz. BLACK (15925-750)
- MUTUAL INDUSTRIES Non Woven Geotextile Fabric Cut Rolls, 3, 36 Inch Height, 12 Inch Width (35-3-300)
- MUTUAL INDUSTRIES 4-Point Pin Lock Suspension Hardhat, Blue (3Pk) (M50200-25)
- SCHULTZ Fertilizer Rose/Flower 1.5Lb (SPF70220)
- Mutual Industries Landscaping Materials