Shop All Flame Resistant & Arc Flash Shirts
Mutual Industries
Flame Retardant Vest, Orange Large
Mfr # 89800-0-103
Zoro # G2859891
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Features 100& Modacrylic
- Length 1 in
- For Use With Construction sites
- Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 89800-0-103
- Zoro # G2859891
- Country of Origin United States
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | LARGE |
Length | 1 in |
Height | 10 in |
Width | 10 in |
Depth | 1 in |
Details
Color | Orange |
Features | 100& Modacrylic |
For Use With | Construction sites |
Item | ANSI Class 2 Durable Flame Retardant Ves |
Application | Used for wearing in Construction settings |
Weight | 1 pound |
Description
ANSI Class 2 Durable Flame Retardant Ves
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Warning Sign, 3.5" H, 5" W, Horn Or Light Indicates A Refrigerant Or, Landscape, 10PK (OS-WS-D-35-L-12185-10PK)
- FAME FABRICS Bib Apron, F53, Burgundy (79042)
- N-FERNO BY ERGODYNE 6468 3XL Black Duck Canvas Work Jacket (6468)
- CONDOR 3 Piece Rainsuit w/Detachable Hood, Yellow, L (2RB37)
- MUTUAL INDUSTRIES Cl3 Flame Retardant Vest, 2X-Large Orange (80161-0-105)
- MUTUAL INDUSTRIES Cl2 Ansi Lime Solid Durable Fr 4X (80070-0-107)
- MUTUAL INDUSTRIES Class 2 Durable Flame Retardant Vest Large (80070-0-103)
- PORTWEST Bizflame Shirt 88/12, XL (FR89)
- PORTWEST Bizflame Crew Neck T-Shirt, XL (FR01)
- LAKELAND High Performance FR Sweater Knit 1/4 Zip (LSCSK06-LG)
- NEESE Workwear 7 oz Ultra-Soft FR Shirt-NV-M (VU7SHNV-M)
- Mutual Industries Arc Flash and Flame Resistant Clothing