Shop All Flame Resistant & Arc Flash Shirts
Mutual Industries
Flame Retardant Plain Safety Tee, 4X-Large, Lime
Mfr # 96000-0-107
Zoro # G2862935
$71.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4x Large
- Color Lime
- Height 10 Inch
- Features ASTM 1506 Compliant
- Width 10 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 96000-0-107
- Zoro # G2862935
- Country of Origin United States
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 4x Large |
Height | 10 Inch |
Width | 10 inch |
Depth | 1 Inch |
Length | 1 Inch |
Details
Color | Lime |
Features | ASTM 1506 Compliant |
Item | Durable Flame Retardant T-Shirt,Lime,4 |
Weight | 1 pound |
For Use With | To be worn as a shirt in construction environment to protect the wearer from flames and thermal injury |
Lockout Application | To be worn as a shirt in a construction environment to show visibility and prevent injury from flames etc. |
Description
Durable Flame Retardant T-Shirt,Lime,4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Wrn Tag, 5-3/4 x 3 In, Bk/Orn, 3/8 In, PK10 (86457)
- MILWAUKEE TOOL Safety Glasses, Yellow Anti-Fog (48-73-2103)
- CHILL-ITS BY ERGODYNE Ranger Hat, Lime, 2XL/3XL (8935MF)
- CARHARTT Relaxed Fit Jean Pants, Drkstn, Size34x28 (B17-DST 34 28)
- MUTUAL INDUSTRIES Cl2 Ansi Lime Solid Durable Fr 4X (80070-0-107)
- MUTUAL INDUSTRIES Cl3 Flame Retardant Vest, 2X-Large Orange (80161-0-105)
- MUTUAL INDUSTRIES Class 2 Durable Flame Retardant Vest Large (80070-0-103)
- MUTUAL INDUSTRIES Flame Retardant Vest, Orange Large (89800-0-103)
- ARIAT FR Pullover Hoodie, Men's, XL (10032829)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Khaki, Cotton/Nylon, M (FRS160-KHI MED REG)
- ARIAT FR Hi-Vis Longsleeve Tee, Yellow, L (10025432)
- Mutual Industries Flame Resistant & Arc Flash Shirts