Shop All Flame Resistant Hoods
Mutual Industries
Flame Retardant No. 40 Linesman Style, 3 Inch Height, 3 Inch Width
Mfr # 63500-100
Zoro # G2864189
product price: $91.69
/ea
Free Shipping & Returns
$91.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With To protect the back fo the neck
- Material Cotton
- Features Non durable fire retardant fleece or flannel lining
- Color Blue
- Width 3 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 63500-100
- Zoro # G2864189
- Country of Origin United States
- Category Flame Resistant Hoods
Dimensions
Width | 3 Inch |
Height | 3 Inch |
Depth | 3 Inch |
Length | 3 Inch |
Details
For Use With | To protect the back fo the neck |
Material | Cotton |
Item | Flame Retardant No. 40 Linesman Style |
Features | Non durable fire retardant fleece or flannel lining |
Color | Blue |
Weight | 1 pound |
Lockout Application | To be worn over the head to create protection |
Description
Flame Retardant No. 40 Linesman Style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Polarized Safety Glasses, G-15 Silver Mirror Polarized (TXB23-G15-7)
- BRADY Ribbon Cartridge, 8-3/4" W, 200 ft. L, Green (13516)
- YOUNG BROS STAMP WORKS Hand Cut Letter Set, 3/16inH, Gothic, Steel (05272)
- VF WORKWEAR Coverall, Chest 40In., Gray (CT10CH RG 40)
- MUTUAL INDUSTRIES FS-2 Durable Flame Retardant Winter Long, 13 inch Height, 6 Inch Width (63700-100)
- MUTUAL INDUSTRIES Cotton FS-1 Durable Flame Resistant Hard, 10 inch Height, 6 inch Width (68500-100)
- PIP Fire Hood, Straight Cut, Nomex(R)/Lenzig (906-2080NOL7B)
- STEEL GRIP Hood, Aluminized PFlame Resistant Rayon (ARL451A)
- OBERON Hardcap & Shield Storage Bag (SHLDBAG-NYLON)
- FIRE-DEX Fire Hood, White, Nomex(R)/Lenzing Flame Resistant(R) (H61NLNB)
- STEINER INDUSTRIES FR Cotton Welding Hood, , Hook and Loop (13611)
- Mutual Industries Flame Resistant Hoods