Shop All Barrier, Flagging and Underground Tapes
Mutual Industries
Flagging Tape Ultra Glo, Chartruece 12Pk (2Bx)
Mfr # M16001-138-1875
Zoro # G2863671
product price: $33.29
/pk 2, $16.65/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Color Chartruece
- Features Withstand 0 degrees temp w/o cracking, fading, or tearing
- Weight 5 pounds
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # M16001-138-1875
- Zoro # G2863671
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Height | 4 in |
Depth | 15 in |
Details
Item | Flagging Tape Ultra Glo,Chartruece,PK2 |
Material | PVC |
Color | Chartruece |
Features | Withstand 0 degrees temp w/o cracking, fading, or tearing |
Weight | 5 pounds |
For Use With | Surveying, mapping, forestry, tapping, ropping off an area, or any other marking application |
Description
Flagging Tape Ultra Glo,Chartruece,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Cartridge, Bayonet, OV, Black, 2 PK, NIOSH (7100)
- CONDOR Reading Glasses, +1.50, Clear (52RW70)
- MUCK BOOT CO Men's Mossy Oak Breakup Country Apex Mid Zip Boot (AXMZMOC M 140)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 9M, PR (807-6000 9M)
- MUTUAL INDUSTRIES Danger Tear-Off Danger Flags (14667-1-300)
- MUTUAL INDUSTRIES Orange And White Stripe Flagging Tape 12Rls (16002-245-1875)
- MUTUAL INDUSTRIES Engineering Grade Retro Reflective Adhes, 2 inch Height, 6 inch Width (17786-38-2000)
- MUTUAL INDUSTRIES Engineering Grade Retro Reflective Adhes, 2 inch Height, 4 in Width (17786-2510-4000)
- MUTUAL INDUSTRIES 2.5X3.5X21" Green Wire Marking Flags, 1000C (15901-39-21)
- MUTUAL INDUSTRIES 21" Wire Marking Flags, White 1000C (15901-10-21)
- ZORO SELECT Taffeta Flagging Tape, Yellow, 300ft x 1In (TF1Y-200)
- Mutual Industries Barrier, Flagging and Underground Tapes