Shop All Barrier, Flagging and Underground Tapes
Mutual Industries
Flagging Tape Ultra Glo, Blue (12Pk)(2Bx)
Mfr # M16001-125-1875
Zoro # G2863732
product price: $35.65
/pk 2, $17.83/ea
$35.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Color Blue
- Features Withstand 0 degrees temp w/o cracking, fading, or tearing
- Weight 5 pounds
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # M16001-125-1875
- Zoro # G2863732
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Height | 4 in |
Depth | 15 in |
Details
Item | Flagging Tape Ultra Glo,Blue,PK2 |
Material | PVC |
Color | Blue |
Features | Withstand 0 degrees temp w/o cracking, fading, or tearing |
Weight | 5 pounds |
For Use With | Surveying, mapping, forestry, tapping, ropping off an area, or any other marking application |
Description
Flagging Tape Ultra Glo,Blue,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black, 2XL, PR (11-801)
- TINGLEY Black PVC SafetyToe Boot, Men's, 15, PR (31261)
- JACKSON SAFETY Jackson SG Premium Protective Eyewear (50040)
- C.H. HANSON Blk Tag, 1-1/4 x 1-1/4 In, Brs, PK25 (42527)
- MUTUAL INDUSTRIES Flagging Tape Ultra Standard, Blue 12Rls (2Pk) (M16002-25-1875)
- MUTUAL INDUSTRIES 4" X 50Yd Retro-Reflect Ps Blue (17786-25-4000)
- MUTUAL INDUSTRIES Reflective Flag, 18 In X 18 In X 27 In, 10C (14962-27-18)
- MUTUAL INDUSTRIES Danger Tear-Off Danger Flags (14667-1-300)
- MUTUAL INDUSTRIES Blue And White Stripe Flagging Tape (16002-225-1875)
- MUTUAL INDUSTRIES 12"X12"X300' Lumberguard Plain (14667-300-12)
- ZORO SELECT Barricade Tape, Polyethylene, 1000 ft. (91462)
- Mutual Industries Traffic Safety