Shop All Barrier, Flagging and Underground Tapes
Mutual Industries
Flagging Tape, Std, Green (12Pk)
Mfr # 16002-38-1875
Zoro # G2863951
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Color Green
- Features Withstand 0 degrees temp w/o cracking, fading, or tearing
- Weight 5 pounds
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 16002-38-1875
- Zoro # G2863951
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Height | 4 in |
Depth | 15 in |
Details
Item | Flagging Tape,Ultra Standard,Green |
Material | PVC |
Color | Green |
Features | Withstand 0 degrees temp w/o cracking, fading, or tearing |
Weight | 5 pounds |
For Use With | Surveying, mapping, forestry, tapping, ropping off an area, or any other marking application |
Description
Flagging Tape,Ultra Standard,Green
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS Replacement Bowl, Stainless Steel (SP90)
- COOPER LIGHTING COOPER LIGHTING Cast Aluminum LED Exit Sign (CX61)
- NEESE Outerwear Economy Series Jacket w/Hood-Yel-XL (10160-01-1-YEL-XL)
- NMC Caution Automatic Machine Start Sign, Bil, 10 in Height, 18 in Width, Rigid Plastic (CBA10R)
- MUTUAL INDUSTRIES Danger Tear-Off Danger Flags (14667-1-300)
- MUTUAL INDUSTRIES 6" X 50Yds Org/White Barricade Tape Astm1 (17795-1-6000)
- MUTUAL INDUSTRIES Yellow Ultra Standard Flagging Tape (16002-41-1875)
- MUTUAL INDUSTRIES Ultra Std Green /White Dot, 12Rls (16002-339-1875)
- MUTUAL INDUSTRIES 21" Wire Marking Flags, White 1000C (15901-10-21)
- MUTUAL INDUSTRIES 2.5X3.5X21" Green Wire Marking Flags, 1000C (15901-39-21)
- ZORO SELECT 600 ft. x 1" Orange Flagging Tape (77-062)
- Mutual Industries Barrier, Flagging and Underground Tapes