Shop All Barrier, Flagging and Underground Tapes
Mutual Industries
Flagging Heavy White 6" X 100Yd
Mfr # M16006-10-6
Zoro # G2874390
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Poly
- Color White
- Weight 5 pounds
- Height 6 Inch
- For Use With Mapping and surveying jobs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # M16006-10-6
- Zoro # G2874390
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Height | 6 Inch |
Size | 6" x 100' |
Depth | 6 Inch |
Details
Item | PVC Aerial Paneling Tape,6 mil thick,1 |
Material | Poly |
Color | White |
Weight | 5 pounds |
For Use With | Mapping and surveying jobs |
Features | 6-mil PVC |
Description
PVC Aerial Paneling Tape,6 mil thick,1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Mechanics Touchscreen Gloves, XL, Black, Fabric (40231)
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96171 (96171)
- NUGEAR Foam Latex Coated Glove, Red Shell, L (LX252L1)
- GLOVEWORKS RDT, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, Black (GWBN46100)
- MUTUAL INDUSTRIES Yellow And White Stripe Flagging Tape 12C (16002-241-1875)
- MUTUAL INDUSTRIES Wire Marking Flags, 2.5"x 3.5"x 30", Red (15901-79-30)
- MUTUAL INDUSTRIES 4X5X30" Wire Marking Flags, Glo Lime, 1000C (15901-139-4)
- MUTUAL INDUSTRIES 4" X 5" X 30" Wire White Flags, 1000C (15901-10-4)
- MUTUAL INDUSTRIES Flagging Tape Ultra Glo, Red 12Rls (2Pk) (M16001-179-1875)
- MUTUAL INDUSTRIES Wire Marking Flags 2.5X 3.5X 21 Yellow 1000Pk (15901-41-21)
- ZORO SELECT Flagging Tape, Wh/Yllw, 300 ft x 1-3/16 In (PDWY-200)
- Mutual Industries Traffic Safety