Shop All Barrier, Flagging and Underground Tapes
Mutual Industries
Flagging Heavy White 36" X 100Yd
Mfr # 16006-10-36
Zoro # G2874241
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Poly
- Color White
- Weight 26 pounds
- Height 36 Inch
- Features 6-mil PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 16006-10-36
- Zoro # G2874241
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Height | 36 Inch |
Size | 36" x 100' |
Depth | 6 Inch |
Details
Item | PVC Aerial Paneling Tape,6 mil thick,1 |
Material | Poly |
Color | White |
Weight | 26 pounds |
Features | 6-mil PVC |
For Use With | Mapping and surveying jobs |
Description
PVC Aerial Paneling Tape,6 mil thick,1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 12" Chemical Resistant Gloves, PVC, S, 1 PR (660S-07)
- FAME FABRICS Bib Apron, 3-Pocket, F10XL, Red (18165)
- SIGNMISSION OSHA Danger Sign, 12" Height, 18" Width, Aluminum, High Voltage Keep Out No Trespassing, Landscape (OS-DS-A-1218-L-2547)
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-3-423-10)
- MUTUAL INDUSTRIES 3in X 1000ft Asbestos Hazard - 3 Color, Case of 8 Rolls (17769-1-3000)
- MUTUAL INDUSTRIES Wire Marking Flags, 2.5"X 3.5"X 21", Glow Orange (Pack Of 1000) (15901-145-21)
- MUTUAL INDUSTRIES Orange And White Stripe Flagging Tape 12Rls (16002-245-1875)
- MUTUAL INDUSTRIES 4" X 5" X 30" Wire Orange Flags, 1000C (15901-45-4)
- MUTUAL INDUSTRIES Orange Safety Flags, 18X18X27In, 10C (14994-27-18)
- MUTUAL INDUSTRIES 2.5" X 3.5" X 21" Wire Glo Pink, 1000C (15901-175-21)
- ZORO SELECT Underground Tape, Red/Black, 1000ft x 3 In (91295)
- Mutual Industries Barrier, Flagging and Underground Tapes