Shop All Barrier, Flagging and Underground Tapes
Mutual Industries
Flagging Heavy White 18" X 100Yd
Mfr # 16006-10-18
Zoro # G2874205
original price:
$49.59
5% off
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Poly
- Color White
- Height 48 Inch
- Weight 16 Pounds
- Features 6-mil PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 16006-10-18
- Zoro # G2874205
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Height | 48 Inch |
Depth | 6 Inch |
Size | 18" x 100' |
Details
Item | PVC Aerial Paneling Tape,6 mil thick,1 |
Material | Poly |
Color | White |
Weight | 16 Pounds |
Features | 6-mil PVC |
For Use With | Mapping and surveying jobs |
Description
PVC Aerial Paneling Tape,6 mil thick,1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE Touchscreen Compatible Mechanic Gloves in Blue, Large (MGTS-BL03-010)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black/Gray, S, PR (48UP86)
- KLEENGUARD Disposable Coveralls, 2XL, 24 PK, Blue, SMMMS, Zipper (58525)
- CHILL-ITS BY ERGODYNE Orange Universal Hard Hat Brim - Neck Shade (6661)
- MUTUAL INDUSTRIES Yellow And Black Stripe Flagging Tape, 12C (16002-4191-1875)
- MUTUAL INDUSTRIES 60' Pennants W/Legend Red, 10C (15906-79)
- MUTUAL INDUSTRIES Wire Marking Flag, 4X5X30" Blue 1000Pk (15901-25-4)
- MUTUAL INDUSTRIES 21" Wire Marking Flags, White 1000C (15901-10-21)
- MUTUAL INDUSTRIES 2" X 10Yd Retro-Reflect Ps Green (2Pk) (M17786-3810-2000)
- MUTUAL INDUSTRIES Engineering Grade Retro Reflective Adhes, 2 inch Height, 4 in Width (17786-2510-4000)
- ZORO SELECT Flagging Tape, White/Red, 300ft x 1-3/8 In (CKWR-200)
- Mutual Industries Barrier, Flagging and Underground Tapes