Shop All Barrier, Flagging and Underground Tapes
Mutual Industries
Engineering Grade Retro Reflective, PK2, 1 inch Height, 3 inch Width
Mfr # M17786-1010-1000
Zoro # G2863522
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 inch
- Color White
- Length 3 inch
- Material Poly
- Height 1 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # M17786-1010-1000
- Zoro # G2863522
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Width | 3 inch |
Length | 3 inch |
Height | 1 inch |
Size | 1" x 10yd |
Depth | 3 inch |
Overall Length | 10 yards per roll |
Details
Item | Engineering Grade Retro Reflective,PK2 |
Color | White |
Material | Poly |
Features | Enclosed Glass beads reflect light making the tape highly visible |
Weight | 1.5 Pound |
For Use With | Used indoors or outdoors, day or night |
Lockout Application | Used as a tape that lights up |
Description
Engineering Grade Retro Reflective,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEUE SOLUTIONS SafetyMaster 450, Yellow, 13' Yellow Belt (SM450Y-YW130)
- BRADY Pipe Marker, Sanitary Drain, 2 In.H (73925)
- CONDOR Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M (8), 100 PK, Orange (48UM70)
- ZORO SELECT Hazard Marking Tape, Roll, 3In W, 180 ft. L (8A383)
- MUTUAL INDUSTRIES Yellow And Red Dot Flagging Tape, 12Rls (16002-34179-1875)
- MUTUAL INDUSTRIES Orange And White Stripe Flagging Tape 12Rls (16002-245-1875)
- MUTUAL INDUSTRIES Wire Marking Flags, 2.5"X 3.5"X 21", Glow Orange (Pack Of 1000) (15901-145-21)
- MUTUAL INDUSTRIES 2.5" X 3.5" X 21" Wire Glo Pink, 1000C (15901-175-21)
- MUTUAL INDUSTRIES OSHA Perimeter Marker, Yellow, 24 inch Height, 4 inch Width (15903-41)
- MUTUAL INDUSTRIES 3in X 1000ft Asbestos Hazard - 3 Color, Case of 8 Rolls (17769-1-3000)
- ZORO SELECT Detectble Underground Tape, Rd/Blk, 1000ft (91601)
- Mutual Industries Barrier, Flagging and Underground Tapes