Shop All Barrier, Flagging and Underground Tapes
Mutual Industries
Engineering Grade Retro Reflective Adhes, 2 inch Height, 6 inch Width
Mfr # 17786-38-2000
Zoro # G2863224
product price: $76.15
/ea
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 inch
- Color Green
- Length 6 inch
- Material Poly
- Height 2 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 17786-38-2000
- Zoro # G2863224
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Width | 6 inch |
Length | 6 inch |
Height | 2 inch |
Size | 2" x 50yd |
Depth | 6 Inch |
Overall Length | 50 yards per roll |
Details
Item | Engineering Grade Retro Reflective Adhes |
Color | Green |
Material | Poly |
Features | Enclosed Glass beads reflect light making the tape highly visible |
For Use With | Used indoors or outdoors, day or night |
Weight | 2.75 Pounds |
Lockout Application | Used as a tape that lights up |
Description
Engineering Grade Retro Reflective Adhes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Mat Ramp, Black, 2 ft. W x 2 ft. L (597F0050BL)
- KEYSTONE SAFETY Pleated Polypropylene Bouffant Cap, 100% Latex Free, White, 21", 100/Bag (111NWI-10-21-WHITE-1BG)
- CAT FOOTWEAR Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Black (P89135)
- MCR SAFETY SensaTouch, Disposable Industrial/Food Grade Gloves, 5 mil Palm, Natural Rubber Latex, Powder-Free (5055L)
- MUTUAL INDUSTRIES 4X5X30" Yellow Wire Marking Flags, 1000C (15901-41-4)
- MUTUAL INDUSTRIES Blue And Black Stripe Flagging Tape, 12Rls (16002-2591-1875)
- MUTUAL INDUSTRIES 21" Wire Marking Flags, White 1000C (15901-10-21)
- MUTUAL INDUSTRIES 2.5X3.5X21" Green Wire Marking Flags, 1000C (15901-39-21)
- MUTUAL INDUSTRIES Yellow And White Stripe Flagging Tape 12C (16002-241-1875)
- MUTUAL INDUSTRIES Ultra Std Green /White Dot, 12Rls (16002-339-1875)
- ACCUFORM FLAGGING TAPE STRIPES 1 316 in x 300FT (PTL640BUWT)
- Mutual Industries Barrier, Flagging and Underground Tapes