Shop All Barrier, Flagging and Underground Tapes
Mutual Industries
Engineering Grade Retro Reflective Adhes, 2 inch Height, 4 in Width
Mfr # 17786-2510-4000
Zoro # G2863425
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Color BLUE
- Length 3 inch
- Material Poly
- Height 2 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 17786-2510-4000
- Zoro # G2863425
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Width | 4 in |
Length | 3 inch |
Height | 2 inch |
Size | 4" x 10yd |
Depth | 3 inch |
Overall Length | 10 yards per roll |
Details
Item | Engineering Grade Retro Reflective Adhes |
Color | BLUE |
Material | Poly |
Features | Enclosed Glass beads reflect light making the tape highly visible |
Weight | 1 pound |
For Use With | Used indoors or outdoors, day or night |
Lockout Application | Used as a tape that lights up |
Description
Engineering Grade Retro Reflective Adhes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Stick Welding Gloves, Cowhide Palm, XL, PR (1010XLB)
- SIGNMISSION OSHA Only Authorized Personnel Allowed In Confined Space Area 14in X 10inPlastic, 1014-L-19214 (OS-CS-P-1014-L-19214)
- 212 PERFORMANCE Mechanics Touchscreen Gloves, XL, Black (MGTS-05-011)
- ZORO SELECT Gas Cylinder Rack, Capacity 4 Cylinders (39J512)
- MUTUAL INDUSTRIES 6" X 50Yds Org/White Barricade Tape Astm1 (17795-1-6000)
- MUTUAL INDUSTRIES Blue And White Stripe Flagging Tape (16002-225-1875)
- MUTUAL INDUSTRIES 4" X 5" X 30" Wire Orange Flags, 1000C (15901-45-4)
- MUTUAL INDUSTRIES Barricade Caution Tape, 3mil, 3 in. x 1000 ft, Yellow, 10PK (17779-41-3000)
- MUTUAL INDUSTRIES Flagging Tape Ultra Glo, Lime (12Pk) (16001-139-1875)
- MUTUAL INDUSTRIES Flagging Tape, Standard, Pink (12c) (16002-75-1875)
- PETRA ROC Petra Roc BT-CRIME Barricade Tape 2 Mil Printing Crime Scene Do Not Cross; Yellow & Black - 3 in. x 1000 ft. (BT-CRIME)
- Mutual Industries Barrier, Flagging and Underground Tapes