Shop All Marking and Warning Tapes
Mutual Industries
Engineering Grade Foil Backed Pavement M, 4 inch Height, 10 Inch Width
Mfr # 17793-41-4000
Zoro # G2863154
product price: $90.99
/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 inch
- Material Poly w/ foil back
- Features Allows for Engineers to grade
- Depth 10 inch
- Length 10 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 17793-41-4000
- Zoro # G2863154
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Height | 4 inch |
Depth | 10 inch |
Length | 10 inch |
Width | 10 Inch |
Overall Length | 100 YD |
Details
Color | Yellow |
Item | Engineering Grade Foil Backed Pavement M |
Material | Poly w/ foil back |
Features | Allows for Engineers to grade |
For Use With | Ideal for Construction or roadwork where temporary re-routing of traffic flow is required |
Weight | 4 pounds |
Lockout Application | Placed on the Pavement in construction settings |
Description
Engineering Grade Foil Backed Pavement M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, Orange, 1-1/2" W Body, PK6 (ALU-ORG-76ST-KA6PK)
- BRADY Sleeve, 1 in W, 15/64 in H, Die-cut (BM-125-1-344)
- HEROS PRIDE Belt Accessory, Nylon (1095)
- LAKELAND Arc-Fr, Rain Jacket, L/Y (AJPU10LY-XL)
- MUTUAL INDUSTRIES Construction Grade Foil Backed Pavement, 4 inch Height, 10 inch Width (17792-41-4000)
- MUTUAL INDUSTRIES 4" X 100Yd Const Grade Pavement White (17792-10-4000)
- MUTUAL INDUSTRIES 4" X 50Yd Eng Grade Pavement White (17793-10-4000)
- BLACKBURN FLAG Blackburn Pennant Marking Flag with Fiberglass Staff (FIELD FLAG W/FO)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flags with PVC Staffs (454PF FLO BLU)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with30"-36" Wire Staff (3JVP5)
- MIGHTY LINE Marking Tape, Roll, 6In W, 100 ft. L (6RY)
- Mutual Industries Marking and Warning Tapes