Shop All Tarps
Mutual Industries
Driveway Kit / Tire Scrubb Fabric
Mfr # 200-125-54
Zoro # G2863023
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Woven Fabric
- Width 36 Inch
- Depth 12 Inch
- Color Black
- Height 24 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 200-125-54
- Zoro # G2863023
- Country of Origin Korea, Republic of
- Category Tarps
Dimensions
Width | 36 Inch |
Depth | 12 Inch |
Height | 24 Inch |
Length | 12 Inch |
Details
Item | Driveway Kit/Tire Scrubb Fabric |
Material | Woven Fabric |
Color | Black |
Features | Kits folded into easy 20' x 38" packages |
For Use With | Creates a stabilized driveway entrance at job sites that reduces or eliminates tracking sediment onto public streets |
Weight | 30 Pounds |
Lockout Application | Can be placed under aggregate to stabilize the ground |
Description
Driveway Kit/Tire Scrubb Fabric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Brake Cleaner 752-880 For Non-Chlorinated 14 Oz. (752-880)
- ZORO SELECT Right Hand Single Shank Body Nozzle (3JEZ5)
- LOGO BRANDS Oklahoma Frosty Fleece (192-25F-1A)
- MI-T-M Oil Dip Stick (46-0144)
- MUTUAL INDUSTRIES 15 in X 300 ft NW60 Non Woven Geotextile Polypropylene, BLACK (60-150-300)
- MUTUAL INDUSTRIES Heavy Duty Poly Tarp, Green, 30x40 (14964-39-3040)
- MUTUAL INDUSTRIES 40 ft x 60 ft 5 Mil Tarp, Blue, UV Resistant, Mildew Resistant (14963-25-4060)
- MUTUAL INDUSTRIES 12.5 in x 360 in NW80 Non-Woven Geotextile Polypropylene, BLACK (80-150-300)
- MUTUAL INDUSTRIES 125 in x 300 in Ground Cover, Black (25-6-300)
- MUTUAL INDUSTRIES 12.5 in x 360 in NW40 Non Woven Geotextile Polypropylene, BLACK (40-125-360)
- CORE TARPS 35 ft L x 0.5 mm H x 20 ft W Heavy Duty 5 Mil Tarp, White, Polyethylene (CT-504-20X35)
- Mutual Industries Tarps