Shop All Safety Glasses
Mutual Industries
Dolphin Glasses, Rainbow Mirror 12Pk
Mfr # 50085
Zoro # G2862761
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10 inch
- Material plastic
- Features Black matte finished frame with enlarged optical lenses
- Color Rainbow mirror
- Length 4 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 50085
- Zoro # G2862761
- Country of Origin China
- Category Safety Glasses
Dimensions
Height | 10 inch |
Length | 4 Inch |
Depth | 4 Inch |
Width | 6 Inch |
Details
Item | Dolphin Glasses,Rainbow Mirror |
Material | plastic |
Features | Black matte finished frame with enlarged optical lenses |
Color | Rainbow mirror |
For Use With | protection against nuisance dust, flying particles, and liquid splash |
Weight | 2 pounds |
Lockout Application | To be worn over the eyes of a worker to prevent injury |
Type | DOLPHIN |
Description
Dolphin Glasses,Rainbow Mirror
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Ls Charcoal Poplin Work Shirt, M (SP14CH RG M)
- ALLEGRO INDUSTRIES 8In Axial Ac Plastic Blower 220V50, 9533E (9533-E)
- BDG Grain Cowhide Driver Straight Thumb, Size S (20-1-1571-9)
- ACCUFORM SAFETY SIGN TRASH ONLY 10 X 14 MHSK503XP (MHSK503XP)
- MUTUAL INDUSTRIES Safety Glasses, Wraparound Gray (50031)
- MUTUAL INDUSTRIES Safety Glasses, Wraparound Clear (50030)
- SMITH & WESSON Safety Glasses, Clear Polycarbonate (19878)
- RADIANS Polarized Safety Glasses, Gray Polarized (CB01PO1D)
- KLEENGUARD Safety Glasses, Clear Uncoated (25646)
- AZUSA SAFETY Scout Polycarbonate Safety Glasses, Anti-Scratch/Anti-Fog Clear Lenses, Soft Non-Slip Ear Pieces (SCOUT)
- MCR SAFETY Safety Glasses, Gray Anti-Scratch (SR112)
- Mutual Industries Safety Glasses