Shop All Safety Glasses
Mutual Industries
Dolphin Glasses, Grey (Pack of 12)
Mfr # 50084
Zoro # G2862813
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10 in
- Material Plastic
- Features Helps protect eyes in construction settings
- Color Grey
- Depth 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 50084
- Zoro # G2862813
- Country of Origin China
- Category Safety Glasses
Dimensions
Height | 10 in |
Depth | 4 in |
Width | 6 in |
Length | 4 in |
Details
Item | Dolphin Glasses,Gray |
Material | Plastic |
Features | Helps protect eyes in construction settings |
Color | Grey |
Weight | 2 pounds |
For Use With | Eye Protection |
Type | DOLPHIN |
Lockout Application | Used for wearing in Construction settings |
Description
Dolphin Glasses,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Lab Coat, XL, Blue, PK30 (32KF67)
- LYLE Decaldanger Confined Space, 7"x5", Thickness: 0.001 in (LCU4-0104-ND_7X5)
- ZORO SELECT Push Button Lockout, Clear, 1/4" (45MZ66)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black, Ribbed Nylon/Spandex (WWX2-05-XL)
- MUTUAL INDUSTRIES Safety Glasses, Wraparound Clear (50030)
- MUTUAL INDUSTRIES Safety Glasses, Wraparound Gray (50031)
- HONEYWELL UVEX Safety Glasses, Clear No - Antifog Coating (S0600)
- SAFE HANDLER Safe Handler Clear Lens Color Temple Blue Safety Glasses (BLSH-ESCR-CLLCT-SG7BL-12)
- BULLHEAD SAFETY Pompano Anti-Fog Safety Glasses (BH2761AF)
- MCR SAFETY Welding Safety Glasses, Shade 2.0 Scratch-Resistant (LW2120)
- DEFENDER SAFETY OPTIFENSE VS1 CLEAR Safety Glasses, ANSI Z87, 30pc per Box Clear, 30PK (OF-VS1-01)
- Mutual Industries Safety Glasses