Shop All Safety Glasses
Mutual Industries
Dolphin Glasses, Clear (Pack of 12)
Mfr # 50082
Zoro # G2862664
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10 inch
- Features Black matte finished frame with enlarged optical lenses
- Material plastic
- Color Clear
- Width 6 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 50082
- Zoro # G2862664
- Country of Origin China
- Category Safety Glasses
Dimensions
Height | 10 inch |
Width | 6 Inch |
Length | 4 Inch |
Depth | 4 Inch |
Details
Item | Dolphin Glasses,Clear |
Features | Black matte finished frame with enlarged optical lenses |
Material | plastic |
Color | Clear |
For Use With | protection against nuisance dust, flying particles, and liquid splash |
Weight | 2 pounds |
Type | DOLPHIN |
Lockout Application | To be worn over the eyes of a worker to prevent injury |
Description
Dolphin Glasses,Clear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A5 Cut Level, Uncoated, S, 1 PR (SMG-C91-008)
- ARIAT Relaxed Fit FR Carpenter Pants, Men's, XL (10019623)
- IRONCAT Leather Gloves, XL, Gunn Cut, PR, PK12 (IC8DP)
- MECHANIX WEAR Mechanics Gloves, M ( 9 ), Brown (MFF-07-009)
- MUTUAL INDUSTRIES Safety Glasses, Wraparound Clear (50030)
- MUTUAL INDUSTRIES Safety Glasses, Wraparound Gray (50031)
- PYRAMEX Trifecta Steel Mesh Safety Glasses (SB74WMD)
- ERB SAFETY Safety Glasses, Blue Temples, Blue (17062)
- 3M Safety Glasses, Gray Anti-Fog ; Anti-Scratch (SF402AF)
- ERGODYNE Ballistic Safety Glasses, Clear Anti-Fog, Scratch-Resistant (DAGR-AFHI)
- HONEYWELL NORTH A800 Series Safety Glasses (A801)
- Mutual Industries Safety Glasses