Shop All Safety Glasses
Mutual Industries
Dolphin Glasses, Amber (Pack of 12)
Mfr # 50083
Zoro # G2862700
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10 inch
- Color Amber
- Material plastic
- Features Black matte finished frame with enlarged optical lenses
- Depth 4 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 50083
- Zoro # G2862700
- Country of Origin China
- Category Safety Glasses
Dimensions
Height | 10 inch |
Depth | 4 Inch |
Width | 6 Inch |
Length | 4 Inch |
Details
Item | Dolphin Glasses,Amber |
Color | Amber |
Material | plastic |
Features | Black matte finished frame with enlarged optical lenses |
For Use With | protection against nuisance dust, flying particles, and liquid splash |
Weight | 2 pounds |
Type | DOLPHIN |
Lockout Application | To be worn over the eyes of a worker to prevent injury |
Description
Dolphin Glasses,Amber
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Open Road 150D Suit - Yellow (2900Y-XL)
- FLORSHEIM Oxford Shoes, Composite, Mn, 10D, PR (FS2430)
- MECHANIX WEAR MIG Welding Gloves, Goatskin Palm, 2XL, PR (HRL-05-012)
- NMC Danger Acetylene Sign, D3RB (D3RB)
- MUTUAL INDUSTRIES Safety Glasses, Wraparound Gray (50031)
- MUTUAL INDUSTRIES Safety Glasses, Wraparound Clear (50030)
- BOUTON Safety Glasses, Light Blue Polycarbonate Lens, 99.99% UVA; 99.99% UVB; Anti-Scratch (250-28-0003)
- MCR SAFETY Glasses, Law LW2 Silver Mirror Lens, 12PK (LW217)
- MCR SAFETY Safety Glasses, Green Anti-Scratch (RP2150)
- DEFENDER SAFETY OPTIFENSE VS1AF AMBER Safety Glasses w ANTIFOG ANTISCRATCH, ANSI Z87, Yellow, 30PK (OF-VS1AF-22)
- MILWAUKEE TOOL Safety Glasses, Gray Anti-Fog ; Anti-Scratch (48-73-2108)
- Mutual Industries Safety Glasses