Shop All Anti-slip tapes, Treads & Stair Nosings
Mutual Industries
Die Cut Non-Skid Hazard Stripe Abrasive, .25 in Height, 6 inch Width
Mfr # 17796-0-624
Zoro # G2862594
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6 inch
- Color Black/Yellow
- Material POLY
- Length 24 inch
- Features 2 tapes in one, providing high viz marking with non-skid protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 17796-0-624
- Zoro # G2862594
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 6 inch |
Length | 24 inch |
Height | .25 in |
Depth | 24 inch |
Details
Item | Die Cut Non-Skid Hazard Stripe Abrasive |
Color | Black/Yellow |
Material | POLY |
Features | 2 tapes in one, providing high viz marking with non-skid protection |
Lockout Application | Can be Used for Building entrances, ramps, Stairs, Loading Docks, Garages and more |
Weight | 40 pounds |
For Use With | To prevent workers from slipping and falling on surfaces |
Description
Die Cut Non-Skid Hazard Stripe Abrasive
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tag, SS, Silver, 1-1/2" H x 1-1/2" W, PK25 (43584)
- IRONWEAR Standard Polyester Safety Vest w/ Zipper And 2" Reflective Tape Class 2 (Black/X-Large) (1284-BZ-XL)
- 3M DBI-SALA Cable Sleeve, 6 in, 310 lb Weight Capacity, Stainless Steel (6160054)
- CONDOR U-Block Vest, Class2 Yellow/Grn, XL (53YK94)
- MUTUAL INDUSTRIES Biodegradable Flagging Tape, White (17781-10-1000)
- MUTUAL INDUSTRIES 2" X 60’ Hazard Stripe Non Skid (17796-0-2000)
- MUTUAL INDUSTRIES 3" X 300' Peligro Danger (Red) (17779-52-0300)
- MUTUAL INDUSTRIES 4" X 60' Non-Skid Abrasive Black (17768-91-4000)
- MUTUAL INDUSTRIES 2" X 60' Glow Non-Skid (17797-0-2000)
- MUTUAL INDUSTRIES Caution Men Working Overhead- Repulpable Tape 30Bx (2Boxes) (M17771-45-2000)
- FLEX-TRED AntiSlip Safety Tape - 3/4" x 60’ / Sparkle Black-Roll (SB.7560.R)
- Mutual Industries Anti-slip tapes, Treads & Stair Nosings