Shop All Barrier, Flagging and Underground Tapes
Mutual Industries
Danger Tear-Off Danger Flags
Mfr # 14667-1-300
Zoro # G2876019
product price: $41.49
/ea
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Red
- Height 12 inch
- Weight 6 pounds
- Features Easily tear-off at the peforations and are suited for use in lumber yards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 14667-1-300
- Zoro # G2876019
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Height | 12 inch |
Depth | 4 inch |
Details
Item | Tear-Off Danger Flags,Printed |
Material | Polyethylene |
Color | Red |
Weight | 6 pounds |
Features | Easily tear-off at the peforations and are suited for use in lumber yards |
For Use With | Lumberyards |
Description
Tear-Off Danger Flags,Printed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Vest, Orange/Red, L/XL (53YM17)
- MARCOM Preventing Sex Harassment Employees DVD (V0000479EM)
- ZORO SELECT Oval Shaped Mirror (OFFEYE-17)
- PEAKWORKS Vertical Lifelines - Premium Extruded Co-Polymer Fibre - Anchor End Snap Hook/Trailing End Back Splice (V84014200)
- MUTUAL INDUSTRIES Flagging Tape Ultra Glo, Lime (12Pk) (16001-139-1875)
- MUTUAL INDUSTRIES 2.5" X 3.5" X 30" Wire Glo Orange Flags 1000C (15901-145-30)
- MUTUAL INDUSTRIES Glow Pink And Black Stripe Flagging Tape 12Rls (16002-17591-1875)
- MUTUAL INDUSTRIES 2.5" X 3.5" X 21" Wire Glo Pink, 1000C (15901-175-21)
- MUTUAL INDUSTRIES Reflective Flag, 18 In X 18 In X 27 In, 10C (14962-27-18)
- MUTUAL INDUSTRIES Flagging Tape, Standard, Pink (12c) (16002-75-1875)
- ZORO SELECT Flagging Tape, Yllw/Blk, 300 ft x 1-3/8 In (CKYBK-200)
- Mutual Industries Barrier, Flagging and Underground Tapes