Shop All Shovels and Scoops
Mutual Industries
D-Handle Shovel Square Point, 2Pk
Mfr # M50079-1
Zoro # G2862789
product price: $36.29
/pk 2, $18.15/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Secure, comfortable control and high density steel spades for long lasting performance
- Color Yellow/ black end
- Height 28 inch
- Depth 6 Inch
- Width 2 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # M50079-1
- Zoro # G2862789
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Height | 28 inch |
Depth | 6 Inch |
Width | 2 Inch |
Length | 6 Inch |
Details
Item | Square Point Shovel |
Features | Secure, comfortable control and high density steel spades for long lasting performance |
Color | Yellow/ black end |
For Use With | To dig holes in construction places and others |
Weight | 10 pounds |
Blade Type | Square Point |
Lockout Application | Used for digging applications |
Material | Wood/metal |
Description
D-Handle Shovel Square Point,PK2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Muffler Asm (951-14737)
- AMES 26 Poly Leaf Rake (2919200)
- LEISURE SPORTS Leisure Sports 2-Person Dome Tent, Ultralight for Camping, Dual Doors and Rain Fly, Blue (547766ACL)
- WESTWARD 1 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, 42" Hose Length, 45 psi Max Pressure (12U481)
- MUTUAL INDUSTRIES D-Handle Shovel Round Point (50079-2)
- MUTUAL INDUSTRIES Square Point Shovel W/ 60 in Handle, Steel PK2 (M50078-1)
- STRUCTRON #2 14 ga Round Point Shovel, Steel Blade, 48 in L Natural Hardwood Handle (49340)
- DO IT BEST #10 Scoop Shovel, Aluminum (YN-8SL006Y)
- WESTWARD Not Applicable 14 ga Drain Spade Shovel, Steel Blade, 46-3/4 in L Yellow Fiberglass Handle (12V173)
- BULLY TOOLS Scoop Shovel, Polypropylene Blade, Polypropylene Handle (92801)
- AMES Hand Trowel, Stainless steel Blade, 6 1/4 in L Polypropylene Handle (24450GR)
- Mutual Industries Lawn & Garden Tools