Shop All Shovels and Scoops
Mutual Industries
D-Handle Shovel Round Point
Mfr # 50079-2
Zoro # G2862840
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow/ black end
- Features Secure, comfortable control and high density steel spades for long lasting performance
- Depth 6 Inch
- Width 2 Inch
- Height 28 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 50079-2
- Zoro # G2862840
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Depth | 6 Inch |
Width | 2 Inch |
Height | 28 inch |
Length | 6 Inch |
Details
Item | Round Point Shovel |
Color | Yellow/ black end |
Features | Secure, comfortable control and high density steel spades for long lasting performance |
Weight | 10 pounds |
For Use With | To dig holes in construction places and others |
Blade Type | Round Point |
Material | Wood/metal |
Lockout Application | Used for digging applications |
Description
D-Handle Shovel Round Point
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN Chapin 27030 SureSpray 3 Gallon Capacity General Purpose, Fertilizer & Pesticide Pump Sprayer (27030)
- LOGO BRANDS North Carolina Repeating Logo Mini-Size Rubber Basketball (185-91MR-1)
- ZORO SELECT Spray Nozzle, Male, Size 3.5, PK5 (1MDH2)
- MTD Blade-17.87 Mulch (1910917001)
- MUTUAL INDUSTRIES D-Handle Shovel Square Point, 2Pk (M50079-1)
- MUTUAL INDUSTRIES Square Point Shovel W/ 60 in Handle, Steel PK2 (M50078-1)
- STRUCTRON #2 14 ga Round Point Shovel, Steel Blade, 48 in L Natural Hardwood Handle (49344)
- LASTING TRADITIONS Imperial Silver Galvanized Steel Ash Shovel (LT0171)
- REMCO Ergonomic Square Point Shovel, Polypropylene Blade, 50 in L Blue Polypropylene Handle (56113)
- RADIUS GARDEN Garden Dig 13 in. Aluminum Hand Scoop Poly Handle (15620)
- DEWITT 11.9 in L x .6 in W Bio V-Groove Cleaner (31-3453)
- Mutual Industries Lawn & Garden Tools