Shop All Light Sticks
Mutual Industries
Cyalume 8 Hours Lightstick, 6" Length, B, 6 in Height, 6 in Width
Mfr # M17759-25-8
Zoro # G2862691
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Height 6 in
- Width 6 in
- Length 6 in
- Depth 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # M17759-25-8
- Zoro # G2862691
- Country of Origin United States
- Category Light Sticks
Dimensions
Height | 6 in |
Width | 6 in |
Length | 6 in |
Depth | 6 in |
Details
Color | Blue |
Item | Cyalume 8 Hours Lightstick,6" Length,B |
Material | Cyalume |
Features | Stays lit for a average of 12 hours |
Weight | 1 pound |
For Use With | Creating light in dark places |
Lockout Application | Hold or place in dark area |
Description
Cyalume 8 Hours Lightstick,6 In. Length,B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Socket Qhv-1 (QHV-1 SOCKET)
- LUMAPRO LUMAPRO 25W, T6 Incandescent Light Bulb (25T6-1/2 130V)
- SATCO 3 Watt G16.5 LED Lamp, White, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21202)
- JANDORF Harp, 10", Brushed Pewter Lamp Harp (C60125)
- MUTUAL INDUSTRIES 12Hours 6" Light Sticks Red 10C (17759-79-12)
- MUTUAL INDUSTRIES Cyalume 12 Hours Lightstick, 6" Length, 6 in Height, 6 in Width (17759-39-12)
- MUTUAL INDUSTRIES 8Hours 6" Light Sticks White 10C (17759-10-8)
- MUTUAL INDUSTRIES Cyalume 12 Hours Lightstick, 6" Length, 6 in Height, 6 in Width (M17759-39-12)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Infrared, 8 hr., PK10 (9-17040PF)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Green, 6 In. L, 12 hr., PK10 (9-42290)
- SNAPLIGHT BY CYALUME TECHNOLOGIES Filled Light Center, 40 Lightstick (9-00386)
- Mutual Industries Light Sticks